

€4.65/ pieceexcl. VAT
€5.63incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 50 mm |
Outer Diameter | 74.6 mm |
Width | 2.5 mm |
Bearing | 16010 |
Material | Galvanized steel |