NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 16009 JV

  • ERIKS:14009192
Image 1
Save to list

€4.01/ pieceexcl. VAT

€4.85incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
51 mm
Outer Diameter
75 mm
Width
2.5 mm
Bearing
16009
Material
Galvanized steel