

€4.08/ pieceexcl. VAT
€4.94incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 45 mm |
Outer Diameter | 69.7 mm |
Width | 2.5 mm |
Bearing | 16009 |
Material | Galvanized steel |
€4.08/ pieceexcl. VAT
€4.94incl. VAT
42 In stock - Estimated delivery date 10/11/2026