

€3.09/ pieceexcl. VAT
€3.74incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 40.2 mm |
Outer Diameter | 62 mm |
Width | 2.5 mm |
Bearing | 16007 |
Material | Galvanized steel |
€3.09/ pieceexcl. VAT
€3.74incl. VAT
Estimated delivery date - 16/11/2026