

€77.72/ pieceexcl. VAT
€94.04incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 290 mm |
Outer Diameter | 400 mm |
Width | 6.2 mm |
Bearing | 23052 |
Material | Galvanized steel |