

€20.73/ pieceexcl. VAT
€25.08incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 164 mm |
Outer Diameter | 225 mm |
Width | 4 mm |
Bearing | 23030 |
Material | Galvanized steel |