

€11.53/ pieceexcl. VAT
€13.95incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 115 mm |
Outer Diameter | 180 mm |
Width | 4 mm |
Bearing | 22220 |
Material | Galvanized steel |