

€5.79/ pieceexcl. VAT
€7.01incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 62 mm |
Outer Diameter | 110 mm |
Width | 3 mm |
Bearing | 21310 |
Material | Galvanized steel |
€5.79/ pieceexcl. VAT
€7.01incl. VAT
65 In stock - Estimated delivery date 05/11/2026