NILOS

NILOS Nilos Ring for double row self aligning roller bearing 23140 JV

  • ERIKS:24023122
  • Manufacturer:7316578005273
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings. Scope of application: for double row self aligning roller bearings DIN 635, Series 231Seals the inner roller bearing ring.
Save to list

€57.28/ pieceexcl. VAT

€69.31incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
220 mm
Outer Diameter
340 mm
Width
5 mm
Bearing
23140
Material
Galvanized steel