

€14.66/ pieceexcl. VAT
€17.74incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 144 mm |
Outer Diameter | 210 mm |
Width | 4 mm |
Bearing | 23126 |
Material | Galvanized steel |