

€13.98/ pieceexcl. VAT
€16.92incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 134 mm |
Outer Diameter | 200 mm |
Width | 4 mm |
Bearing | 23124 |
Material | Galvanized steel |