

€11.90/ pieceexcl. VAT
€14.40incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 123 mm |
Outer Diameter | 180 mm |
Width | 4 mm |
Bearing | 23122 |
Material | Galvanized steel |