

€12.05/ pieceexcl. VAT
€14.58incl. VAT
4 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 128 mm |
Outer Diameter | 180 mm |
Width | 4 mm |
Bearing | 23024 |
Material | Galvanized steel |