

€10.62/ pieceexcl. VAT
€12.85incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 120 mm |
Outer Diameter | 170 mm |
Width | 3.5 mm |
Bearing | 23022 |
Material | Galvanized steel |