

€27.67/ pieceexcl. VAT
€33.48incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 165 mm |
Outer Diameter | 300 mm |
Width | 5 mm |
Bearing | 22328 |
Material | Galvanized steel |