NILOS

NILOS Nilos Ring for double row self aligning roller bearing 22315 JV

  • ERIKS:14038097
Image 1
Save to list

€9.57/ pieceexcl. VAT

€11.58incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
87.2 mm
Outer Diameter
150 mm
Width
3.5 mm
Bearing
22315
Material
Galvanized steel