

€4.71/ pieceexcl. VAT
€5.70incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 57.5 mm |
Outer Diameter | 90 mm |
Width | 3 mm |
Bearing | 22210 |
Material | Galvanized steel |
€4.92/ pieceexcl. VAT
€5.95incl. VAT
65 In stock - Estimated delivery date 05/11/2026