NILOS

NILOS Nilos Ring for double row self aligning roller bearing 22205 JV

  • ERIKS:24206226
Image 1
Save to list

€2.49/ pieceexcl. VAT

€3.01incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
28 mm
Outer Diameter
52 mm
Width
2.5 mm
Bearing
22205
Material
Galvanized steel