

€10.32/ pieceexcl. VAT
€12.49incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 75 mm |
Outer Diameter | 147 mm |
Width | 3.5 mm |
Bearing | 2315 |
Material | Galvanized steel |