

€5.72/ pieceexcl. VAT
€6.92incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 45 mm |
Outer Diameter | 90.8 mm |
Width | 3 mm |
Bearing | 1309 |
Material | Galvanized steel |