NILOS

NILOS Nilos Ring for double row self aligning bearing 1210 AV

  • ERIKS:14009367
Image 1
Save to list

€5.24/ pieceexcl. VAT

€6.34incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
50 mm
Outer Diameter
82.8 mm
Width
3 mm
Bearing
1210
Material
Galvanized steel
Related products

€5.24/ pieceexcl. VAT

€6.34incl. VAT

311 In stock - Estimated delivery date 05/11/2026