NILOS

NILOS Nilos Ring for double row self aligning bearing 1208 AV

  • ERIKS:23773549
  • Manufacturer:7316578054769
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for double row self aligning ball bearings DIN 630, Series 12
Seals the outer roller bearing ring.
Save to list

€5.02/ pieceexcl. VAT

€6.07incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
40 mm
Outer Diameter
74.6 mm
Width
2.5 mm
Bearing
1208
Material
Galvanized steel