NILOS

NILOS Nilos-ring for double row self aligning ball bearings 129 AV

  • ERIKS:23773545
  • Manufacturer:7316578054585
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for double row self aligning ball bearings DIN 630, Series 100
Seals the outer roller bearing ring.
Save to list

€1.63/ pieceexcl. VAT

€1.97incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
9 mm
Outer Diameter
22 mm
Width
1.8 mm
Bearing
129
Material
Galvanized steel
Related products

€1.63/ pieceexcl. VAT

€1.97incl. VAT

Estimated delivery date - 16/11/2026