NILOS

NILOS Nilos Ring for double row deep groove ball bearing 4207 AV

  • ERIKS:14038073
Image 1
Save to list

€4.00/ pieceexcl. VAT

€4.84incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
35 mm
Outer Diameter
67.8 mm
Width
2.5 mm
Bearing
4207
Material
Galvanized steel