NILOS

NILOS Nilos Ring for double row deep groove ball bearing 4203 AV

  • ERIKS:14038047
Image 1
Save to list

€1.89/ pieceexcl. VAT

€2.29incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
17 mm
Outer Diameter
36.8 mm
Width
2 mm
Bearing
4203
Material
Galvanized steel