

€8.08/ pieceexcl. VAT
€9.78incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 60 mm |
Outer Diameter | 122 mm |
Width | 3.5 mm |
Bearing | 3312 |
Material | Galvanized steel |