NILOS

NILOS Nilos Ring for double row angular contact ball bearing 3317 JV

  • ERIKS:14037693
Image 1
Save to list

€11.33/ pieceexcl. VAT

€13.71incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
100 mm
Outer Diameter
180 mm
Width
4 mm
Bearing
3317
Material
Galvanized steel