NILOS

NILOS Nilos Ring for double row angular contact ball bearing 3317 AV

  • ERIKS:24208731
Image 1
Save to list

€12.25/ pieceexcl. VAT

€14.82incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
85 mm
Outer Diameter
169 mm
Width
4 mm
Bearing
3317
Material
Galvanized steel