

€5.18/ pieceexcl. VAT
€6.27incl. VAT
99 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 35 mm |
Outer Diameter | 74.8 mm |
Width | 2.5 mm |
Bearing | 3307 |
Material | Galvanized steel |