NILOS

NILOS Nilos Ring for double row angular contact ball bearing 3305 JV

  • ERIKS:14009118
Image 1
Save to list

€2.86/ pieceexcl. VAT

€3.46incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
32.2 mm
Outer Diameter
62 mm
Width
2.5 mm
Bearing
3305
Material
Galvanized steel