NILOS

NILOS Nilos Ring for double row angular contact ball bearing 3220 AV

  • ERIKS:14037895
Image 1
Save to list

€12.90/ pieceexcl. VAT

€15.61incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
100 mm
Outer Diameter
172 mm
Width
4 mm
Bearing
3220
Material
Galvanized steel