

€10.80/ pieceexcl. VAT
€13.07incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 90 mm |
Outer Diameter | 153.5 mm |
Width | 3.5 mm |
Bearing | 3218 |
Material | Galvanized steel |