NILOS

NILOS Nilos Ring for double row angular contact ball bearing 3215 AV

  • ERIKS:24205015
Image 1
Save to list

€8.46/ pieceexcl. VAT

€10.24incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
75 mm
Outer Diameter
124.8 mm
Width
3.5 mm
Bearing
3215
Material
Galvanized steel