

€4.00/ pieceexcl. VAT
€4.84incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 35 mm |
Outer Diameter | 67.8 mm |
Width | 2.5 mm |
Bearing | 3207 |
Material | Galvanized steel |