

€2.07/ pieceexcl. VAT
€2.50incl. VAT
80 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 20 mm |
Outer Diameter | 43.7 mm |
Width | 2.5 mm |
Bearing | 3204 |
Material | Galvanized steel |