NILOS

NILOS Nilos-ring 40X90 LSTO steel disk seal

  • ERIKS:24025007
  • Manufacturer:7316578009394
Image 1
Save to list

€19.82/ pieceexcl. VAT

€23.98incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
LSTO
Inner Diameter
40 mm
Outer Diameter
90 mm
Width
4 mm
Material
Steel