NILOS

NILOS Nilos-ring 30X55 LSTO steel disk seal

  • ERIKS:23774057
  • Manufacturer:7316578058132
Image 1
Nilos steel disk seals of type LSTO are non-contact, grease-filled labyrinth seals. The LSTO-seals should be used above all if grase-lubricated bearings are subjected to exceptionally large amounts of dirt. Nilos LSTO-rings are suitable for each type of bearings with the same inner- and outerdimensions.
Save to list

€11.02/ pieceexcl. VAT

€13.33incl. VAT

16 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
LSTO
Inner Diameter
30 mm
Outer Diameter
55 mm
Width
4 mm
Material
Steel