NILOS

NILOS Nilos-ring 25X62 LSTO steel disk seal

  • ERIKS:24025005
  • Manufacturer:7316578005464
Image 1
Save to list

€11.92/ pieceexcl. VAT

€14.43incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
LSTO
Inner Diameter
25 mm
Outer Diameter
62 mm
Width
4 mm
Material
Steel