NILOS

NILOS Nilos-ring 20X52 LSTO steel disk seal

  • ERIKS:23774053
  • Manufacturer:7316578003743
Image 1
Nilos steel disk seals of type LSTO are non-contact, grease-filled labyrinth seals. The LSTO-seals should be used above all if grase-lubricated bearings are subjected to exceptionally large amounts of dirt. Nilos LSTO-rings are suitable for each type of bearings with the same inner- and outerdimensions.
Save to list

€10.53/ pieceexcl. VAT

€12.74incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
LSTO
Inner Diameter
20 mm
Outer Diameter
52 mm
Width
4 mm
Material
Steel