NILOS

NILOS Nilos-ring 10X30 LSTO steel disk seal

  • ERIKS:23774048
  • Manufacturer:7316578002036
Image 1
Nilos steel disk seals of type LSTO are non-contact, grease-filled labyrinth seals. The LSTO-seals should be used above all if grase-lubricated bearings are subjected to exceptionally large amounts of dirt. Nilos LSTO-rings are suitable for each type of bearings with the same inner- and outerdimensions.
Save to list

€7.66/ pieceexcl. VAT

€9.27incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
LSTO
Inner Diameter
10 mm
Outer Diameter
30 mm
Width
4 mm
Material
Steel