



€81.12/ pieceexcl. VAT
€98.16incl. VAT
3 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NGI |
Series | XB2FC |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Grilamid |
Bearing material | Stainless steel |
Shaft diameter | 30 mm |