NGI

NGI Flanged bearing unit oval Setscrew Locking XB2FC52B-SSB2500F-CLB-OSB

  • ERIKS:14252836
Image 1
Image 2
Image 1
Image 2
Save to list

€67.38/ pieceexcl. VAT

€81.53incl. VAT

2 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NGI
Series
XB2FC
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Grilamid
Bearing material
Stainless steel
Shaft diameter
25 mm