NGI

NGI Flanged bearing unit 3-bolt bracket Setscrew Locking XB3FC52B-SSB2500F-OMB-OSB

  • ERIKS:14252843
Image 1
Image 2
Image 1
Image 2
Save to list

€69.75/ pieceexcl. VAT

€84.40incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NGI
Series
XB3FC
Housing style
Flange Bracket
Bearing type
Ball bearing
Number of bolt holes
3-hole
Shaft Locking Type
Setscrew Locking
Housing material
Grilamid
Bearing material
Stainless steel
Shaft diameter
25 mm