NEDERMAN

NEDERMAN Hose reel 889 oil diameter 12.5 mm (1/2) length 15M

  • ERIKS:23338716
Image 1
Image 2
Image 1
Image 2
Medium-sized open reels, the Series 889 reels are fitted
with slightly larger drums and are therefore able to take
a little longer hose than Series 888. These reels are ideal
in environments with high humidity, where hygiene
is of the utmost importance or where there is a risk of
chemical attack. Thanks to the open design, the reels are
very easy to service, maintain and keep clean. Can be
installed on wall or on the ceiling.

• All components in stainless steel and chemically
resistant composite.
• Open design for ease of cleaning.
• Outlet position can be adjusted through 120° for
optimum pull-out and pull-in angle.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NEDERMAN
Type
889
Material
Steel
Maximum operating pressure in bar
75 bar
For hose inside diameter
12.5 mm
With hose
Yes
Size of inlet thread connection (metric)
12.5 mm