NEDERMAN

NEDERMAN Fan N40-three phase 2.2 kW exclusive fan support

  • ERIKS:23338027
Image 1
The N-series fans are an importantcomponent in Nederman’s wide range ofquality products for fume extraction andfiltration, as well as for vehicle exhaustextraction. A range of fans is availablefrom 0.55 kW to 2.2 kW, both single andthree-phase.
Save to list

€3,038.00/ pieceexcl. VAT

€3,675.98incl. VAT

Estimated delivery date - 30/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NEDERMAN
Power
2200 W
Supply voltage
400 V
Volume flow
4000 m³/h
Weight
29 kg
Length
582 mm
Width
482 mm
Height
493 mm