NEDERMAN

NEDERMAN Fan N40-three phase 1.5 kW exclusive fan support

  • ERIKS:23338040
Image 1
The N-series fans are an importantcomponent in Nederman’s wide range ofquality products for fume extraction andfiltration, as well as for vehicle exhaustextraction. A range of fans is availablefrom 0.55 kW to 2.2 kW, both single andthree-phase.
Save to list

€2,552.00/ pieceexcl. VAT

€3,087.92incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NEDERMAN
Power
1500 W
Supply voltage
400 V
Volume flow
2500 m³/h
Weight
25 kg
Length
582 mm
Width
482 mm
Height
493 mm