Products
Brands
About Eriks
Customer service
BE - English
Home
Drawn cup needle roller bearin...
NADELLA Drawn cup needle roller bearing open end Full complement Single row Open DL3520
ERIKS:
23789442
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 11/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
NADELLA
Series
DL
Inner Diameter
35 mm
Outer Diameter
43 mm
Width
20 mm
with Lubrication hole
No
Execution
Full complement
Number of rows
Single row
Sealing
Open
See all variants
Log in