NADELLA

NADELLA Drawn cup needle roller bearing open end Full complement Single row Open DL3020

  • ERIKS:23789439
Image 1
Save to list
Not available in webshop
98 In stock - Estimated delivery date 05/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NADELLA
Series
DL
Inner Diameter
30 mm
Outer Diameter
38 mm
Width
20 mm
with Lubrication hole
No
Execution
Full complement
Number of rows
Single row
Sealing
Open