
€17.98/ pieceexcl. VAT
€21.76incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NADELLA |
Series | DL |
Inner Diameter | 30 mm |
Outer Diameter | 38 mm |
Width | 16 mm |
with Lubrication hole | No |
Execution | Full complement |
Number of rows | Single row |
Sealing | Open |