Products
Brands
About Eriks
Customer service
BE - English
Home
Axial needle roller bearing AX...
NADELLA Axial needle roller bearing AXZ83048
ERIKS:
23541365
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
34 In stock - Estimated delivery date 09/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
NADELLA
Series
AXZ
Inner Diameter
30 mm
Outer Diameter
48 mm
Width
8 mm
With sealing
No
See all variants
Log in